Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.75 in OD
Mfr # 2BK60
Zoro # G3435704
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.75 in
- Fits Shaft Dia. 1/2 in to 1-1/2 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2BK60
- Zoro # G3435704
- UPC # 698672200943
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.75 in |
Fits Shaft Dia. | 1/2 in to 1-1/2 in |
4L, A, or AX Belt Pitch Dia. | 5 in |
5L, B, or BX Belt Pitch Dia. | 5.4 in |
Pitch Diameter for V-Belt Section | 4L: 5.38 in / 5L: 5.813 in / A: 5.38 in / B: 5.813 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Face Width | 1.75 in |
B Pitch Diameter | 5.4 in |
5L Pitch Diameter | 5.4 in |
Overall Width | 1 3/4 in |
AX Pitch Diameter | 5 in |
Length through Bore | 1 1/4 in |
Pitch Diameter | 5 in (4L, A), 5.4 in (5L, B) |
For Bushing Size | H, QT |
Outside Diameter | 5.75 in |
4L Pitch Diameter | 5 in |
Face Diameter | 5.75 in |
A Pitch Diameter | 5 in |
Maximum Bore Diameter | 1 1/2 in |
BX Pitch Diameter | 5.4 in |
Minimum Bore Diameter | 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5 in, 5L Pitch Diameter 5.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5 in, B Pitch Diameter 5.4 in, AX Pitch Diameter 5 in, BX Pitch Diameter 5.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Angular Bearing, 40 Deg, 45mm Bore, 100 OD (7309BG)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KK10, Pressure Line, 10 micron, Outside-In (MF0059501)
- TRICO Low-Viscosity Filter Cart, 2500 SUS, 14.5A (36946)
- COXREELS Hose Reel, Hand Crank, 3/4 in (F)NPT, 100ft (117-5-100-SS)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 15.00" OD (5V1502)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.50" OD (3V453)
- ZORO SELECT FHP Sheave, AK144-QT (AK144)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.15" OD (383B)
- ZORO SELECT FHP Sheave, 2AK84 x 1 (2AK841)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.35" OD (2BK32118)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.15 in OD (BK2034)
- Zoro Select Pulleys & Sheaves