Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.55" OD
Mfr # 2BK34
Zoro # G3272367
original price:
$36.95
9% off
new price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-1/2 in
- Pulley Outside Dia. 3.55 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2BK34
- Zoro # G3272367
- UPC # 698672200851
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-1/2 in |
Pulley Outside Dia. | 3.55 in |
4L, A, or AX Belt Pitch Dia. | 2.8 in |
5L, B, or BX Belt Pitch Dia. | 3.2 in |
Pitch Diameter for V-Belt Section | 4L: 3.18 in / 5L: 3.613 in / A: 3.18 in / B: 3.613 in |
Face Width | 1.75 in |
Overall Width | 1 3/4 in |
B Pitch Diameter | 3.2 in |
5L Pitch Diameter | 3.2 in |
A Pitch Diameter | 2.8 in |
Pitch Diameter | 2.8 in (4L, A), 3.2 in (5L, B) |
BX Pitch Diameter | 3.2 in |
Length through Bore | 1 1/4 in |
4L Pitch Diameter | 2.8 in |
Outside Diameter | 3.55 in |
Face Diameter | 3.55 in |
Maximum Bore Diameter | 1 1/2 in |
For Bushing Size | H, QT |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
AX Pitch Diameter | 2.8 in |
Minimum Bore Diameter | 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.8 in, 5L Pitch Diameter 3.2 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.8 in, B Pitch Diameter 3.2 in, AX Pitch Diameter 2.8 in, BX Pitch Diameter 3.2 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Kit, Plunger Plunger (IPL100-PLUK)
- DIXON Swivel Joint Style 30 FNPT, AL, 3" (330FXFAL00000)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-1/4 In, St (3ZN83)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.90" OD (5V492)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.40" OD (1005C)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 6 Groove 7.10" OD (5V716)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.95" OD (561B)
- ZORO SELECT FHP Sheave, AK59 x 1 (AK591)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.45 in OD (AK66)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave Clear Pack (1VL44X5/8 CLEAR PK)
- Zoro Select Pulleys & Sheaves