Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.25 in OD
Mfr # AK94
Zoro # G3228766
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-1/2 in
- Pulley Outside Dia. 9.25 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A, AX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK94
- Zoro # G3228766
- UPC # 698672200219
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-1/2 in |
Pulley Outside Dia. | 9.25 in |
4L, A, or AX Belt Pitch Dia. | 9 in |
3L Belt Pitch Dia. | 8.66 in |
Pitch Diameter | 8.66 in (3L), 9 in (4L, A) |
Face Diameter | 9.25 in |
For Belt Trade Size | 3L, 4L, A, AX |
Outside Diameter | 9.25 in |
4L Pitch Diameter | 9 in |
For Bushing Size | H, QT |
AX Pitch Diameter | 9 in |
Face Width | 0.75 in |
3L Pitch Diameter | 8.66 in |
A Pitch Diameter | 9 in |
Overall Width | 3/4 in |
Maximum Bore Diameter | 1 1/2 in |
Length through Bore | 1 1/4 in |
Pitch Diameter for V-Belt Section | 3L: 8.91 in / 4L: 9.25 in / A: 9.25 in |
Minimum Bore Diameter | 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 8.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 9 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, AX29 (AX29)
- DYKEM Opaque Staining Color, Gallon, Orange, (81713)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS600M000061)
- NORGREN Regulator (R07-200-RGKA)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 19.00 in OD (3V1904)
- ZORO SELECT FHP Sheave, BK55 x 1-3/16 (BK551316)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 5 Groove 6.00" OD (3V605)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.12" OD (3V4122)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.50" OD (5V554)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 2.65" OD (3V2651)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5112)
- Zoro Select V-Belt Pulleys