Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.25 in OD
Mfr # AK74
Zoro # G2704387
original price:
$27.25
10% off
new price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.25 in
- Fits Shaft Dia. 1/2 in to 1-1/2 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A, AX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK74
- Zoro # G2704387
- UPC # 698672200189
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.25 in |
Fits Shaft Dia. | 1/2 in to 1-1/2 in |
3L Belt Pitch Dia. | 6.66 in |
4L, A, or AX Belt Pitch Dia. | 7 in |
AX Pitch Diameter | 7 in |
Maximum Bore Diameter | 1 1/2 in |
Length through Bore | 1 1/4 in |
3L Pitch Diameter | 6.66 in |
4L Pitch Diameter | 7 in |
Pitch Diameter for V-Belt Section | 3L: 6.91 in / 4L: 7.25 in / A: 7.25 in |
Outside Diameter | 7.25 in |
Face Diameter | 7.25 in |
For Belt Trade Size | 3L, 4L, A, AX |
Pitch Diameter | 6.66 in (3L), 7 in (4L, A) |
Face Width | 0.75 in |
For Bushing Size | H, QT |
A Pitch Diameter | 7 in |
Overall Width | 3/4 in |
Minimum Bore Diameter | 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 6.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 7 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Cutting Oil, 5 gal, Bucket (75051)
- ZORO SELECT Bushing, 4.35 in dia. Outside, Cast Iron (1B40SH)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262945, Return Line, 10 micron (ZX-1262945)
- FESTO Compact Cylinder ADN-3/4"-3/4"-I-P-A (ADN-3/4"-3/4"-I-P-A)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.90" OD (5V593)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 7.35 in OD (703B)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.95 in OD (2BK52118)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.30" OD (5V634)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 6 Groove 9.40" OD (906C)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK62X1-1/8)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 11.30" OD (5V1134)
- Zoro Select Pulleys & Sheaves