Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.25 in OD
Mfr # BK65
Zoro # G3224864
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-1/2 in
- Pulley Outside Dia. 6.25 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK65
- Zoro # G3224864
- UPC # 698672200417
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-1/2 in |
Pulley Outside Dia. | 6.25 in |
5L, B, or BX Belt Pitch Dia. | 5.9 in |
4L, A, or AX Belt Pitch Dia. | 5.5 in |
Overall Width | 7/8 in |
Face Diameter | 6.25 in |
BX Pitch Diameter | 5.9 in |
Face Width | 0.88 in |
Length through Bore | 1 1/4 in |
Outside Diameter | 6.25 in |
B Pitch Diameter | 5.9 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
For Bushing Size | H, QT |
A Pitch Diameter | 5.5 in |
5L Pitch Diameter | 5.9 in |
Pitch Diameter for V-Belt Section | 4L: 5.88 in / 5L: 6.313 in / A: 5.88 in / B: 6.313 in |
4L Pitch Diameter | 5.5 in |
AX Pitch Diameter | 5.5 in |
Pitch Diameter | 5.5 in (4L, A), 5.9 in (5L, B) |
Maximum Bore Diameter | 1 1/2 in |
Minimum Bore Diameter | 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.5 in, 5L Pitch Diameter 5.9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.5 in, B Pitch Diameter 5.9 in, AX Pitch Diameter 5.5 in, BX Pitch Diameter 5.9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-200-14)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,155 Nameplate RPM (31LH44)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F710-10-B5-G)
- DIXON Hose Barb, 3/8 x 1/2 in, MNPT Swivel x Hose Barb, Brass, Domestic (1030806C)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK36118)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.75 in OD (643B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.95 in OD (662B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.75" OD (444B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.15 in OD (482B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 11.75 in OD (2BK120)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2578)
- Zoro Select Pulleys & Sheaves