Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.45 in OD
Mfr # BK47
Zoro # G2688287
original price:
$24.49
10% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-1/2 in
- Pulley Outside Dia. 4.45 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK47
- Zoro # G2688287
- UPC # 698672200349
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-1/2 in |
Pulley Outside Dia. | 4.45 in |
5L, B, or BX Belt Pitch Dia. | 4.1 in |
4L, A, or AX Belt Pitch Dia. | 3.7 in |
4L Pitch Diameter | 3.7 in |
BX Pitch Diameter | 4.1 in |
Pitch Diameter | 3.7 in (4L, A), 4.1 in (5L, B) |
Outside Diameter | 4.45 in |
AX Pitch Diameter | 3.7 in |
A Pitch Diameter | 3.7 in |
5L Pitch Diameter | 4.1 in |
Face Diameter | 4.45 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Maximum Bore Diameter | 1 1/2 in |
Face Width | 0.88 in |
Length through Bore | 1 1/4 in |
For Bushing Size | H, QT |
Overall Width | 7/8 in |
Pitch Diameter for V-Belt Section | 4L: 4.08 in / 5L: 4.513 in / A: 4.08 in / B: 4.513 in |
B Pitch Diameter | 4.1 in |
Minimum Bore Diameter | 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.7 in, 5L Pitch Diameter 4.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.7 in, B Pitch Diameter 4.1 in, AX Pitch Diameter 3.7 in, BX Pitch Diameter 4.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 70560162 Replacement Belt, B118 (B118)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140414.00)
- OIL SAFE Premium Pump, Black, Hand Held, Ratio 1to 1 (102301)
- TRICO Storage Lid, HDPE, 3.25 in. H, Blue (34432)
- ZORO SELECT FHP Sheave, AK61 x 3/4 (AK6134)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 14.75 in OD (BK150)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 4.95 in OD (461B)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK301)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 6.60" OD (603C)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.12" OD (3V4123)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.90" OD (5V494)
- Zoro Select V-Belt Pulleys