Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.25 in OD
Mfr # BK45
Zoro # G3347154
original price:
$22.39
9% off
new price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.25 in
- Fits Shaft Dia. 1/2 in to 1-1/2 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK45
- Zoro # G3347154
- UPC # 698672200332
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.25 in |
Fits Shaft Dia. | 1/2 in to 1-1/2 in |
5L, B, or BX Belt Pitch Dia. | 3.9 in |
4L, A, or AX Belt Pitch Dia. | 3.5 in |
Face Diameter | 4.25 in |
B Pitch Diameter | 3.9 in |
5L Pitch Diameter | 3.9 in |
Overall Width | 7/8 in |
4L Pitch Diameter | 3.5 in |
Maximum Bore Diameter | 1 1/2 in |
Pitch Diameter | 3.5 in (4L, A), 3.9 in (5L, B) |
For Bushing Size | H, QT |
Length through Bore | 1 1/4 in |
A Pitch Diameter | 3.5 in |
Outside Diameter | 4.25 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
AX Pitch Diameter | 3.5 in |
BX Pitch Diameter | 3.9 in |
Face Width | 0.88 in |
Pitch Diameter for V-Belt Section | 4L: 3.88 in / 5L: 4.313 in / A: 3.88 in / B: 4.313 in |
Minimum Bore Diameter | 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.5 in, 5L Pitch Diameter 3.9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.5 in, B Pitch Diameter 3.9 in, AX Pitch Diameter 3.5 in, BX Pitch Diameter 3.9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-107 (F4B-SCM-107)
- SMC Union Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-03AS)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- INTERSTATE PNEUMATICS 3/8" Reusable Hose-End Repair Fitting with 1/4" NPT Male for 3/8" Polyurethane Hose (HU16 Series) (HRPZ26-01)
- ZORO SELECT FHP Sheave, AK15 x 1/2 (AK1512)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 15.75 in OD (1542B)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 16.00" OD (5V1602)
- ZORO SELECT Sheave, 1 3/8 in dia. Bore, Fixed Bore (BK80X1-3/8)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.95" OD (561B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.50" OD (3V453)
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 3.95" OD (3B70SK)
- Zoro Select Pulleys & Sheaves