Shop All Check Valves
Zoro Select
1/2" Solder Bronze Spring Check Valve
Mfr # 6AJY7
Zoro # G2651817
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Sweat x Sweat
- Connection Solder
- Body Material Bronze
- Max. Temp. - Valves 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AJY7
- Zoro # G2651817
- UPC # 190735538685
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Overall Height | 2-25/32" |
Width | 1-17/64" |
Length | 2-27/32" |
Pipe or Tube Size - Check Valves | 1/2" |
Size | 1/2" |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type Sweat x Sweat, Cracking Pressure 1.7 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Spring Material 304 Stainless Steel, Flow - Valves 10 gpm, Application - Valves General Purpose, Length 2 27/32 in, Width 1 17/64 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK5 (6AZE8)
- LEGEND VALVE 1/4" BLACK CROSS (350-371)
- KISSLER Vacuum Brkr Insrt, Rubber, Coyne/Delaney (427A)
- DIXON 2 in STYLE 20, FXF, BRASS SWIVEL (220FXFBR00000)
- ZORO SELECT 1/2" FNPT Brass Piston Spring Check Valve (CHK BRS 815-8F8F-B)
- ZORO SELECT 1/2" NPT Brass Swing Check Valve (6VDT3)
- ZORO SELECT 1/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 210-2F2M-B)
- ZORO SELECT 2" NPT Bronze Swing Check Valve (10F306)
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve (10F304)
- ZORO SELECT 1/4" NPT Bronze Swing Check Valve (10F288)
- HOMEWERKS Check Valve 3/4-in D X 3/4-in D Solvent PVC Spring Loaded (VCKP40E4B)
- Zoro Select Valves