Shop All Check Valves
Zoro Select
1/2" Solder Brass Swing Check Valve
Mfr # 10F328
Zoro # G4262772
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Sweat x Sweat
- Connection Solder
- Body Material Brass
- Connection Type - Check Valves Sweat x Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10F328
- Zoro # G4262772
- UPC # 190735377185
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Length | 2 7/16 in |
Pipe or Tube Size - Check Valves | 1/2 in |
Size | 1/2" |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1/2 in, Connection Type Sweat x Sweat, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Brass, Flow - Valves 10 gpm, Full Flow - Valves Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Oil Rubbed Bronze (K1267A5)
- LEGEND VALVE 1-1/4 X 4-1/2" BRS TANK TEE NL (312-174NL)
- KOHLER Valve Repair Kit (GP78579)
- DELTA Towel Ring (77446-SS)
- ZORO SELECT 3/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 610-6F6M-F)
- ZORO SELECT 1/2" FNPT Brass Piston Spring Check Valve (CHK BRS 815-8F8F-B)
- ZORO SELECT 4" Flanged PVC Swing Check Valve (SCOV111)
- ZORO SELECT 3/8" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 615-6F6F-B)
- ZORO SELECT 1/4" NPT Stainless Steel Swing Check Valve (4VMT7)
- ZORO SELECT 1/2" FNPT Brass Poppet Spring Check Valve (CHK BRS 850-8F8F-B)
- SSI 4" Wafer Flange Cast Iron Double Disc Check Valve (0400-125WTIBB-T)
- Zoro Select Valves