Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" Socket Weld SS Weldable Outlet Sch 40
Mfr # 4307003420
Zoro # G3208667
original price:
$27.00
24% off
new price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Weldable Outlet
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307003420
- Zoro # G3208667
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size | 3/4 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 1-3/8" |
Fitting Pipe Size | 1/2 in x 3/4 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Outlet, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 80, 1/2 in, Female, Socket, 1 3/8 in, 3/4 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Adapter, Brass, 3/8 x 1/4 in (ZUSA-PF-9025)
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 3/8" to 1/4" (PW3/8-1/4)
- PARKER 3/4" CPI x MNPT 316 SS Male 90 Degree Elbow (12-12 CBZ-SS)
- HAUSEN 3/4-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV117-1)
- ZORO SELECT 1" Socket Weld SS Weldable Outlet Sch 40 (4307003440)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (409E111N020)
- ZORO SELECT 1/4" FNPT 304 SS Cross (1LVJ5)
- ZORO SELECT 4" Butt Weld 304L SS Stub End Type A Sch 40 (4381023880)
- ZORO SELECT 1/16" MNPT 304 SS Hex Socket Plug (40SP112N0116)
- ZORO SELECT 2" Welded SS Blind Flange (4381000050)
- LEGEND VALVE 3/4" x 1-1/2" 316 SS NIPPLE (316-081)
- Zoro Select Fittings