Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" Socket Weld SS Weldable Outlet Sch 40
Mfr # 4307002520
Zoro # G2720733
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Weldable Outlet
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307002520
- Zoro # G2720733
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 1-3/8" |
Pipe Size | 3/4 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 3/4 in |
Description
Outlet, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1/2 in, Female, Socket, 1 3/8 in, 3/4 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 10 PSI (AFL00028)
- ZORO SELECT Socket x Socket Cast Iron P - Trap W / 1/2" Primer Tap (228530)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 4" Pipe Size (BULK-PF-214)
- TOTO Parts Bag For Gmax Tanks Cotton (THU137-2W#01)
- ZORO SELECT 2" Socket Weld SS Weldable Outlet Sch 40 (4307002570)
- ZORO SELECT 1/4" Socket Weld SS Weldable Outlet Sch 40 (4307002500)
- ZORO SELECT 3" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009650)
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 316 SS Hex Bushing (600B113N114034)
- ZORO SELECT Street 90 deg, 2"150,304, Thrd Heavy (4381033080)
- ZORO SELECT Pipe Flange, 304/304L SS, 3/4" Pipe Size (4381000410)
- ARMACELL Pipe Insltn Ss 3/4"X6' (PR12078TWTU0)
- Zoro Select Stainless Steel Pipe Fittings