Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" Socket Weld SS Tee
Mfr # 4307006110
Zoro # G2213592
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307006110
- Zoro # G2213592
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Outside Dia. | 3-1/2" |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Overall Length | 3 1/16 in |
Fitting Side A Outside Diameter | 1 3/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Description
Tee, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 80, 1/2 in, Female, Socket, 1 3/16 in, 1/2 in, Female, Socket, 1/2 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT x BSPT (ZUSA-PF-7986)
- GRUVLOK Balancing Valve (1330026365)
- ZORO SELECT Check Valve, 2.95 in Overall L (06H021N01010)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS1.0)
- ZORO SELECT 1" Socket Weld SS Tee (4307006114)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4307006116)
- ZORO SELECT 2" Socket Weld SS Tee (4307006124)
- ZORO SELECT Nipple, 3/4 In, Thrd One End, 1-1/2 In, 316 (T6WNE2)
- ZORO SELECT 1/2" FNPT 316/316L SS Coupling (1000300718)
- ZORO SELECT 6" Welded SS Socket Weld Flange (4381000700)
- MERIT BRASS 3/4 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K402-12)
- Zoro Select Fittings