Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" Socket Weld SS Half Coupling
Mfr # 4307004412
Zoro # G0624556
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307004412
- Zoro # G0624556
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Tube Size | 1/2" |
Outside Dia. | 1-17/64" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Overall Length | 1 11/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 11/16 in |
Description
Half Coupling, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1/2 in, Female, Socket, 1 11/16 in, 1/2 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Tank, 1.0 gpf, Gravity Fed, White (K-4484-0)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0060)
- ACE TRADING - NIPPLE Nipple Black 3/8"X4" (308UP38X4)
- ECO LOGIC 1-1/4 HP Continuous Feed Garbage Disposal with Polished Chrome Sink Flange (10-US-EL-10-DS-3B-PC)
- ZORO SELECT 3/8" Socket Weld SS Half Coupling (4307004408)
- ZORO SELECT 1-1/2" Socket Weld SS Half Coupling (4307004426)
- ZORO SELECT 3/4" FNPT 316 SS Cross (600X111N034)
- ZORO SELECT 1" x 3/4" FNPT 316 SS Reducing Coupling (2UA29)
- ZORO SELECT 4" x 2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N040020)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX9)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-336)
- Zoro Select Stainless Steel Pipe Fittings