Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" Socket Weld SS Cap
Mfr # 4307004212
Zoro # G1651632
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4307004212
- Zoro # G1651632
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 1-17/64" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Overall Length | 7/8 in |
Nominal Pipe Size | 1/2 in |
Description
Round Cap, 1/2 in Nominal Pipe Size, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, Socket, 7/8 in Overall Length, 1965 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-501X STOP W/CROSS HAND. (107-106)
- RHEEM Adjustable Stainless Steel Concentric Straight Vent Grey (RTG20151E-1)
- MOEN Tub/Shower Drain Covers Brushed Nickel (T90331BN)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 16mm x 1/2" Male BSPT (R) (PT16-04)
- ZORO SELECT 3/4" Socket Weld SS Cap (4307004214)
- ZORO SELECT 1-1/2" Socket Weld SS Cap (4307004226)
- ZORO SELECT 1/4" Socket Weld SS Cap (4307004204)
- ZORO SELECT 1" FNPT 304 SS 45 Degree Elbow (2UA65)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT 316 SS Hex Bushing (600B113N038018)
- ZORO SELECT Reduce Coupling, 3"x2", 150,316, Thrd (4381036670)
- ZORO SELECT 1-1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N112014)
- Zoro Select Fittings