Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" Socket Weld 304 SS Union Class 6000
Mfr # 1001601712
Zoro # G4466178
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 6000
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1001601712
- Zoro # G4466178
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Hex Size | 2 1/4 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Outside Diameter | 1 7/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 2 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Union, Stainless Steel, 304, Class Class 6000, 1/2 in, Female, Socket, 1/2 in, Female, Socket, 1 7/16 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2x1-1/4 GALV. HEX BUSHING (352-634)
- ZORO SELECT Union, 316 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-7510)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5560)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 14" to 16" Sz (TP1416)
- ZORO SELECT 1-1/2" FNPT 304/304L SS Coupling (3000300712)
- ZORO SELECT 1-1/2" FNPT 316/316L SS Coupling (3000300718)
- ZORO SELECT Elbow, 45 deg, 3/8", 150,316, Thrd Heavy (4381034620)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017470)
- ZORO SELECT Cross, 1/4", 150,316, Thrd Heavy (4381037810)
- ZORO SELECT Street 90 deg, 2-1/2", 150,304, Thrd Heavy (4381033090)
- LEGEND VALVE 1/2" X 1/4" SS316 HEX BUSHING (416-474)
- Zoro Select Stainless Steel Pipe Fittings