Shop All Ball Valves
Zoro Select
1/2" Socket CPVC Ball Valve Union
Mfr # 4PGE2
Zoro # G1886376
original price:
$33.68
11% off
new price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Single Union and True Union
- Temp. Range 32 Degrees to 194 Degrees F
- Ball Material CPVC
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PGE2
- Zoro # G1886376
- UPC # 190735518366
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.48 in |
Ball Opening Size | 0.51 in |
Handle Length | 3.03 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Handle Height | 1.81 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-4785)
- LEGEND VALVE 1" BRZ INSERT TEE NL (312-105NL)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 5 ft Length, Type M (MH10005)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1004)
- ZORO SELECT 1-1/4" Socket CPVC Ball Valve Union (4PGE5)
- ZORO SELECT 1" Socket CPVC Ball Valve Union (4PGE4)
- ZORO SELECT 2" Socket CPVC Ball Valve Union (4PGE7)
- ZORO SELECT 1" FNPT Chrome Brass Ball Valve Inline (107-825-CL)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q031N04020)
- ZORO SELECT 3/4" Socket PVC Ball Valve Union (4PGA6)
- MILWAUKEE VALVE 1" Press Brass Ball Valve Inline (BA-480B - 100)
- Zoro Select Valves