Shop All Binders
Zoro Select
1/2" Six Ring Field Round Binder, Yellow/Silver
Mfr # 200
Zoro # G4332395
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Rings 6
- Material Polyethylene
- Number of Pockets 0
- Ring Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 200
- Zoro # G4332395
- UPC # 632281200116
- Country of Origin United States
- Category Binders
Dimensions
Sheet Size | 4-5/8 x 7" |
Sheet Size - Binders | 4-5/8 in x 7 in |
Ring Size | 1 in |
Ring Size - Binders | 1/2 in |
For Document Length | 7 in |
For Document Width | 4 5/8 in |
Details
Color | Yellow |
Number of Rings | 6 |
Material | Polyethylene |
Number of Pockets | 0 |
Ring Type | Round |
Sheet Capacity - Binders | 100 |
Cover Type | Plain |
Includes | 1 Interior Pocket |
Item | Ring Binder |
Ring Type - Binders | Round |
Specific Material | Polydura, Rust Resistant Metal |
Basic Material - Binders | Plastic |
Binders -Item | 6-Ring Field Binder |
Color Family - Binders | Yellow |
Sheet Capacity | 100 |
Features - Binders | Weather Resistant |
Description
Color Family - Binders Yellow, 6-Ring Field Binder, Ring Type - Binders Round, Ring Size - Binders 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 4-5/8 in x 7 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 100, Features - Binders Weather Resistant, Basic Material - Binders Plastic, Specific Material Polydura, Rust Resistant Metal, Color Yellow, Number of Rings 6, Includes 1 Interior Pocket, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Printable Flatback Paper Tape, 3" Core, 0.5" x 60 yds, White (256)
- EDUPRESS Addition Flash Cards - All Facts 0-12 (TCR62027)
- ICONEX Coin Box, Quarters, 500 Dollar Cap, 1200/CT, Orange PK (ICX94190089)
- POST-IT Sticky Notes, 3x3 In., Yellow, PK18 (654-14+4YW)
- ZORO SELECT 1/2" Six Ring Field Round Binder, Green (9200)
- ZORO SELECT 1/2" Six Ring Field Round Binder, Tan (9200T)
- AVERY Hanging Storage Binder, 1" Round Rings, 17 (7771114801)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Vintage Kitchen Design (97300)
- AVERY Nonstick Heavy-Duty View Binders, One Tou (7771105304)
- SAMSILL Contrast Stitch Leather Ring Binder (SAM15712)
- ZORO SELECT 3" D-Ring Binder, Heavy Duty, Black (AVE79693)
- Zoro Select Binders