Shop All Binders
Zoro Select
1/2" Six Ring Field Round Binder, Tan
Mfr # 9200T
Zoro # G9481954
original price:
$17.65
11% off
new price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Number of Rings 6
- Material Polyethylene
- Number of Pockets 0
- Height 7 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9200T
- Zoro # G9481954
- UPC # 632281920021
- Country of Origin United States
- Category Binders
Dimensions
Height | 7 3/4" |
Width | 5 3/4" |
Ring Size - Binders | 1/2 in |
Ring Size | 1 in |
Sheet Size | 4-5/8 x 7" |
Sheet Size - Binders | 4-5/8 in x 7 in |
For Document Width | 4 5/8 in |
For Document Length | 7 in |
Details
Color | Tan |
Number of Rings | 6 |
Material | Polyethylene |
Number of Pockets | 0 |
Cover Type | Plain |
Basic Material - Binders | Plastic |
Ring Type - Binders | Round |
Ring Type | Round |
Features - Binders | Weather Resistant |
Specific Material | Polydura, Rust Resistant Metal |
Color Family - Binders | Tan |
Sheet Capacity - Binders | 100 |
Sheet Capacity | 100 |
Binders -Item | 6-Ring Field Binder |
Item | Ring Binder |
Description
Color Family - Binders Tan, 6-Ring Field Binder, Ring Type - Binders Round, Ring Size - Binders 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 4-5/8 in x 7 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 100, Features - Binders Weather Resistant, Basic Material - Binders Plastic, Specific Material Polydura, Rust Resistant Metal, Color Tan, Number of Rings 6, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY PRODUCTS Tape Dispenser, Multi-roll, Tabletop, 6" (D56HD)
- MARSH Manual Tape Dispenser, 2in. Tapes (922)
- BRADY Letter Label, B, 3/4in.Hx9/16in.W, Vinyl (1520-B)
- PILOT Pen, Gel, Frixion, Erase, 0.5, Be, PK12 (31574)
- ZORO SELECT 1/2" Six Ring Field Round Binder, Green (9200)
- ZORO SELECT 1/2" Six Ring Field Round Binder, Yellow/Silver (200)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- ZORO SELECT 1" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18937)
- BAZIC PRODUCTS Bazic 4120 BAZIC 1" Burgundy 3-Ring View Binder w/ 2-Pockets Case of 12 (4120)
- AVERY Heavy-Duty View Binders, Mint, 1.5" Slan (79271)
- AVERY Heavy-Duty Industrial SDS Binder, 3" One- (7771118952)
- Zoro Select Binders