Shop All Binders
Zoro Select
1/2" Six Ring Field Round Binder, Green
Mfr # 9200
Zoro # G9481945
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Number of Rings 6
- Material Polyethylene
- Number of Pockets 0
- Sheet Capacity 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9200
- Zoro # G9481945
- UPC # 632281920014
- Country of Origin United States
- Category Binders
Dimensions
Sheet Size | 4-5/8 x 7" |
Ring Size | 1 in |
Sheet Size - Binders | 4-5/8 in x 7 in |
Ring Size - Binders | 1/2 in |
For Document Width | 4 5/8 in |
For Document Length | 7 in |
Details
Color | Green |
Number of Rings | 6 |
Material | Polyethylene |
Number of Pockets | 0 |
Sheet Capacity | 100 |
Color Family - Binders | Green |
Item | Ring Binder |
Specific Material | Polydura, Rust Resistant Metal |
Sheet Capacity - Binders | 100 |
Ring Type | Round |
Ring Type - Binders | Round |
Cover Type | Plain |
Binders -Item | 6-Ring Field Binder |
Features - Binders | Weather Resistant |
Basic Material - Binders | Plastic |
Description
Color Family - Binders Green, 6-Ring Field Binder, Ring Type - Binders Round, Ring Size - Binders 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 4-5/8 in x 7 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 100, Features - Binders Weather Resistant, Basic Material - Binders Plastic, Specific Material Polydura, Rust Resistant Metal, Color Green, Number of Rings 6, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Binder 11x17, Black (12132)
- GLOBAL INDUSTRIAL Handheld Bag Sealer w/10 Rolls of Tape (352749)
- PELICAN Pick N Pluck Foam Set for 1600 (1602)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 37008-1 Autowriter Pen Red (USC-37008-1)
- ZORO SELECT 1/2" Six Ring Field Round Binder, Tan (9200T)
- ZORO SELECT 1/2" Six Ring Field Round Binder, Yellow/Silver (200)
- BUSINESS SOURCE 0.5 in. Ring Binder - Red (BSN09965)
- AVERY Binder, Durable View, EZD Rings, 3", Black (09700)
- BUSINESS SOURCE Basic DRing White View Binders, White (BSN28445)
- UNIVERSAL Universal One Comfort Grip Deluxe Plus D-Ring View Binder, 2" Capacity, 8-1/2 x 11, Black (UNV30731***)
- AVERY Binder, Durable, Slant Rings, 2", Green (27553)
- Zoro Select Binders