Shop All Identification Labels
Zoro Select
1/2" Self-Adhesive Square Label, Pk1000, 3VCP3
Mfr # 3VCP3
Zoro # G4753786
product price: $6.89
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Color Orange
- Height 1/2 in
- Legend Blank
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3VCP3
- Zoro # G4753786
- Country of Origin United States
- Category Identification Labels
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Label Height | 1/2 in |
Label Width | 1/2 in |
Description
Square Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Paper, Label Shape Square, Label Width 1/2 in, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Square Label, Write on Surface Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO S-M Royal Blue Enhanced Visibility Multi Pocket Vest (B102-S-M)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 3PK (840564)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1202SGAF)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR120A)
- ZORO SELECT Label, White, Direct Thermal Paper, PK4 (22D107)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP6 (3VCP6)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4, Width: 4" (22D091)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP17 (35YP17)
- ZORO SELECT Plant Safety Label, 3-1/2 In. H, PK10 (3XJU4)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP25 (35YP25)
- BRADY Numbers And Letters, 1-1/2In H, Arrow, PK10 (3430-ARO)
- Zoro Select Identification Labels