Shop All Identification Labels
Zoro Select
1/2" Self-Adhesive Square Label, Pk1000, 3VCP2
Mfr # 3VCP2
Zoro # G4753777
product price: $7.15
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Color Green
- Height 1/2 in
- Legend Blank
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3VCP2
- Zoro # G4753777
- Country of Origin United States
- Category Identification Labels
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Label Height | 1/2 in |
Label Width | 1/2 in |
Description
Square Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Green, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Paper, Label Shape Square, Label Width 1/2 in, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Square Label, Write on Surface Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Tape Cartridge, White, Labels/Roll: 800 (DK3235)
- KLEIN TOOLS Top Sleeve Screws for Climbers (34910)
- SIGNMISSION Sign, 7" H, Aluminum, Please Ring Door Bell For Service Sign, Landscape, L-17580 (OS-NS-A-710-L-17580)
- NMC No Parking Here To Corner Sign, TM99H (TM99H)
- ZORO SELECT Tag, Empty Cylinder, Red, PK25 (8AD20)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP25 (35YP25)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4, Width: 4" (22D091)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK10, 8CMR9 (8CMR9)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP19 (35YP19)
- ZORO SELECT Label, White, Direct Thermal Paper, PK16 (22D109)
- ACCUFORM First Aid Label, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LFSD500VSP)
- Zoro Select Safety Labels