Shop All Binders
This Product is Discontinued
Zoro Select
1/2" Round Ring Binder, White (Discontinued)
Mfr # UNVWUNV-20956
Zoro # G1888647
This Product is Discontinued
Key Features
- Binder Sheet Capacity 100
- Color White
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNVWUNV-20956
- Zoro # G1888647
- UPC # 087547209561
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 1 in |
Ring Size - Binders | 1/2 in |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 8.5 x 11 |
Spine Insert Size | 0.5 x 11 |
Binder Size Capacity | 0.5" |
Front Cover Insert Size | 8.5 x 11 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 100, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes (6) Binders, Item Ring Binder, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.