Shop All Binders
Zoro Select
1/2" Round Ring Binder, White
Mfr # UNV20702
Zoro # G2455656
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 120
- Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post) Slant D-Ring
- Number of Rings 3
- Material Nonstick Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20702
- Zoro # G2455656
- UPC # 087547207024
- Country of Origin Multiple
- Category Binders
Dimensions
Ring Size | 1 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 1/2 in |
Sheet Size - Binders | 11 x 8.5 |
Spine Insert Size | 0.72 x 11.19 |
Front Cover Insert Size | 9.5 x 11.19 |
Binder Size Capacity | 0.5" |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 8.75 x 11.19 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 100, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM -18/0)
- SIMON & SCHUSTER Carry Along Book + CD, Chicka Chicka Boom Boom (9781416927181)
- 3M Transparent Tape, 0.75in W x 28yd L, PK12 (5910K12)
- ZORO SELECT Shipping Box, 16x16x12 in (55NM70)
- ZORO SELECT 2" Round Ring Binder, Light Blue (UNV20733)
- ZORO SELECT 1/2" Round Ring Binder, Black (UNV20701)
- ZORO SELECT 3" Round Ring Binder, Light Blue (UNV20753)
- ZORO SELECT 3" D-Ring Binder, White (UNV20748)
- ZORO SELECT 1/2" Round Ring Binder, White (UNV20952)
- ZORO SELECT 2" D-Ring Binder, White (UNV20746)
- BUSINESS SOURCE Standard Book Rings 1.5" Diameter, PK100 (01438)
- Zoro Select Binders