Shop All Binders
Zoro Select
1/2" Round Ring Binder, Black
Mfr # UNV20951
Zoro # G2455330
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 100
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Ring Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20951
- Zoro # G2455330
- UPC # 087547209516
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size - Binders | 1/2 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 1 in |
Spine Insert Size | 0.72 x 11.19 |
Back Cover Insert Size | 8.75 x 11.19 |
Front Cover Insert Size | 9.5 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 0.5" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 100, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Locking Ring for Paint Cans, 1 Gallon, Round (HAZ1035)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 16" x 12", Kraft, 15/Bundle (493U78)
- ZERUST 40" x 28" x 60" Poly Bags, PK 50 (075-F-00015)
- BIC ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/Semi-Clear Barrel, PK48, 48PK (CSEM48BE)
- ZORO SELECT 2" Round Ring Binder, Black (UNV20981)
- ZORO SELECT 1" Round Ring Binder, White (UNV20962)
- ZORO SELECT 2" Round Ring Binder, White, Number of Rings: 3 (UNV20982)
- ZORO SELECT 1/2" Round Ring Binder, White (UNV20702)
- UNIVERSAL ONE 3/4" Binder Clip, Black/Silver, PK12 (UNV10200)
- UNIVERSAL ONE Slash Cut Pocket 11"H, Red, PK10 (UNV61683)
- AVERY DENNISON Avery® Tabloid Heavy-Duty View Binder, Slant Ring, 3" Capacity, 11 x 17, White (72127)
- Zoro Select Binders