Shop All Binders
Zoro Select
1/2" Round Ring Binder, Black
Mfr # UNV20701
Zoro # G2455665
original price:
$4.00
20% off
new price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 120
- Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post) Slant D-Ring
- Number of Rings 3
- Material Nonstick Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20701
- Zoro # G2455665
- UPC # 087547207017
- Country of Origin Multiple
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 1/2 in |
Ring Size | 1 in |
Sheet Size - Binders | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 9.5 x 11.19 |
Binder Size Capacity | 0.5" |
Spine Insert Size | 0.72 x 11.19 |
Back Cover Insert Size | 8.75 x 11.19 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 100, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Report Cover 8-1/2 x 11", 2", Black (81124)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK24 (TC389-48MM X 55M (24PK))
- AVERY Label, Ezpeel, Lsr, 1X2.6, We 3000PK (AVE5160)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 16 In. D (11A692)
- ZORO SELECT 1-1/2" Round Ring Binder, Light Blue (UNV20723)
- ZORO SELECT 1/2" Round Ring Binder, Light Blue (UNV20703)
- ZORO SELECT 2" Round Ring Binder, Light Blue (UNV20733)
- ZORO SELECT 2" D-Ring Binder, Black (UNV30731)
- ZORO SELECT 1-1/2" Round Ring Binder, Black (UNV20971)
- ZORO SELECT 1-1/2" D-Ring Binder, Black (UNV20743)
- ZORO SELECT 1" Ring ESD Binder 8-1/2 x 11" (07410)
- Zoro Select Binders