Shop All Binders
Zoro Select
1/2" Round Economy Binder, Black, 11 x 8.5
Mfr # AVE05705
Zoro # G2690381
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 100
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Back-Mounted Rings—Textured clear cover; pages lie flat.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE05705
- Zoro # G2690381
- UPC # 077711057050
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size - Binders | 1/2 in |
Ring Size | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Back Cover Insert Size | 8.83 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 9.41 x 11.25 |
Binder Size Capacity | 0.5" |
Spine Insert Size | 0.5 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 100, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 3" Slant Ring Binder 11 x 17" (77711)
- ROCKLAND 2 PC LUGGAGE SET - BROWN (F102-BROWN)
- SHOCKWATCH Shock Indicator Companion Label, PK200 (26106)
- QUARTET Board, Calendar, Glass, 3X2 (QRTGC3624F)
- ZORO SELECT 1-1/2" Slant Ring Durable Binder, White (AVE17022)
- AVERY Binder, Durable View, EZD Rings1", Black (09300)
- AVERY Economy Binder, 1" Round Rings, 175-Sheet (7771103301)
- ZORO SELECT 1" Round Flexi-View Binders, Black (AVE17686)
- ZORO SELECT 3" Slant Ring Durable Binder, Red (AVE27204)
- AVERY Durable 3 Ring Binder, 3" Slant Rings (27204)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Red, PK6 (4143)
- Zoro Select Binders