Shop All Push-to-Connect Tube Fittings
Zoro Select
1/2" Push-to-Connect Brass Male Adapter
Mfr # UIP120
Zoro # G2101219
original price:
$11.89
5% off
new price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Male Adapter
- Fitting Connection Type Push-Fit
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UIP120
- Zoro # G2101219
- UPC # 697285021006
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Fitting Length | 1.85" |
Fitting Length | 1.85 in |
Outside Dia. | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Male Adapter, Brass, Brass, 316 SS Grab Ring, For Pipe Schedule 120, 40, 80, 1/2 in, Female, Push-Fit, 1/2 in, Male, NPT, 10, 1/2 in, Male
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG02)
- MILWAUKEE VALVE Gate Valve, 1 In., Solder, Bronze (UP115 1)
- ZSI Beta Clamps, Standard, 7/8 In Tube, AL (S3015S-AL)
- ZORO SELECT Tubing, Silicone, 1-1/4" I.D., 1-1/2" O.D. (ZUSA-HT-3196)
- ZORO SELECT Push-to-Connect Union, 1/4 in Tube Size, Brass, Silver (22FR60)
- ZORO SELECT Push-to-Connect Coupling, 1/2 in Tube Size, Brass, Brown (75194LF)
- ZORO SELECT Push-to-Connect Coupling, 1/2 in x 1/2 in Tube Size, Brass, Brown (75011LF)
- ZORO SELECT Elbow, Stainless Steel, Not Applicable (SS823R)
- ZORO SELECT Push-to-Connect Tee, 3/8 in Tube Size, Brass, Silver (22FR65)
- ZORO SELECT Push-to-Connect Coupling, 1 in x 3/4 in Tube Size, Brass, Brown (75179LF)
- LEGEND VALVE 3/4 x 3/4 x1/2 SMART CLICK TEE, PK15 (465-215B)
- Zoro Select Push-to-Connect Tube Fittings