Shop All Stainless Steel Tubing
Zoro Select
1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing
Mfr # 5LVP0
Zoro # G2633206
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1/2 in
- Wall Thickness 0.095"
- Tube Material 304 Stainless Steel
- Tube Length 6 ft.
- Inside Diameter 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5LVP0
- Zoro # G2633206
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1/2 in |
Tube Length | 6 ft. |
Inside Diameter | 0.31 in |
Outside Dia. Tolerance | +/-0.005 in |
Inside Dia. | 0.31" |
Outside Dia. | 1/2" |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 6 ft |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.31 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 6,349 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A213, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.095 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-03-F0G0B)
- BONOMI 3" Double Door Check Valve (NC150E-3)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- ZORO SELECT 1-3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN3)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing, Inside Dia.: 0.305" (3ACV1)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX2)
- ZORO SELECT 5/8" OD x 3 ft. Welded 304 Stainless Steel Tubing (9627)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVL6)
- ZORO SELECT 1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAD5)
- ZORO SELECT 1/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVP9)
- Zoro Select Stainless Steel Tubing