Shop All Check Valves
Zoro Select
1/2" NPT Brass Swing Check Valve
Mfr # 10F322
Zoro # G4314563
original price:
$15.69
5% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Hex Size 1 1/32"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10F322
- Zoro # G4314563
- UPC # 190735377123
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Hex Size | 1 1/32" |
Pipe or Tube Size - Check Valves | 1/2 in |
Length | 2 1/16 in |
Size | 1/2" |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Brass, Flow - Valves 10 gpm, Full Flow - Valves Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pedestal Sink, 8" Center Hole, White (0236811.020)
- JONES STEPHENS Flat Aluminum Bottom Strainer for Floor Sink (S60005)
- HAYWARD FLOW CONTROL 1/2", socket, CPVC, Y Strainer, 150 psi (YS20050S)
- ZORO SELECT Hex Bushing, 2-1/2"x2", 150,316, Thrd Heavy (4381035210)
- ZORO SELECT 1/4" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4SMC4SMC-B)
- ZORO SELECT 1/2" MNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8M-F)
- ZORO SELECT 1/2" FNPT Brass Poppet Spring Check Valve (CHK BRS 850-8F8F-B)
- ZORO SELECT 1/2" NPT Brass Swing Check Valve (6VDT3)
- ZORO SELECT 1/8" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-2B2B-B)
- ZORO SELECT 1-1/2" NPT Bronze Swing Check Valve (10F294)
- JOMAR VALVE 1-1/2" NPT Lead Free Bronze Y Check Valve (T-511G)
- Zoro Select Valves