Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" NPT 304 SS Union Class 6000
Mfr # 1000601712
Zoro # G4466275
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type NPT
- Fitting Schedule/Class Class 6000
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1000601712
- Zoro # G4466275
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Hex Size | 2 1/4 in |
Fitting Side B Outside Diameter | 1 7/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Overall Length | 2 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Union, Stainless Steel, 304, Class Class 6000, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1 7/16 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" A-LOK x 1/4" MNPT Brass Connector (8MSC4N-B)
- KOHLER Assembly, Panel Bypass Front (1201448-MX-GC05)
- KOHLER Simplice Two-Hole Kitchen Sink Faucet (649-VS)
- MOEN Wand Kit - Spot Resist Stainless (131380SRS)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N114012)
- ZORO SELECT Reducing Coupling, 304 SS, 1 1/2 x 1 (ZUSA-PF-8160)
- ZORO SELECT 1/8" MNPT x FNPT 316 SS Street Elbow (60SE113N018)
- ZORO SELECT 3" MNPT x FNPT 304 SS Street Elbow (40SE113N030)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381006000)
- ZORO SELECT 3" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N030010)
- ZORO SELECT Coupling, 1/2", 150,316, Thrd Heavy (4381034230)
- Zoro Select Fittings