Shop All Copper Fittings
Zoro Select
1/2" NOM C Copper Union
Mfr # 24W569
Zoro # G4970926
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape Union
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24W569
- Zoro # G4970926
- UPC # 190735436561
- Country of Origin Multiple
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Socket Depth | 1/2 in |
Overall Length | 39 3/16 mm |
Fitting Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Copper Tube Size | 1/2 in x 1/2 in |
Description
Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union, Standards ANSI B16.18, Color Bronze
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51299C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9796)
- TINKERTOOLS 867-30PK 0.75 in. PVC P-Trap (TI153735)
- MILWAUKEE VALVE Globe Valve, Class 300, 2 In. (572 2)
- MUELLER Sillcock 1/2 Qtr Turn Fip (108-053HN)
- ZORO SELECT 1" NOM C Copper Union (24W571)
- ZORO SELECT 3/4" NOM C x 1/2" FNPT Copper Reducing Tee (24W594)
- ZORO SELECT 1/2" NOM C x 1/2" MNPT Copper Flush Adapter (24W566)
- ZORO SELECT 3/4" NOM C Copper Union (24W570)
- ZORO SELECT 3" NOM C Copper Union (24W576)
- ZORO SELECT 1/2" FIP x SOLV Forged Brass Drop Ear Elbow (440-030NL)
- NIBCO 3/4" NOM C x 3/4" MNPT Copper Adapter (604 3/4)
- Zoro Select Copper Fittings