Shop All Check Valves
Zoro Select
1/2" MNPT x FNPT Brass Piston Spring Check Valve
Mfr # CHK BRS 810-8M8F-F
Zoro # G2753913
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Hex Size 1"
- Connection Type MNPT x FNPT
- Connection MNPT x FNPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CHK BRS 810-8M8F-F
- Zoro # G2753913
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Hex Size | 1" |
Width | 1" |
Pipe or Tube Size - Check Valves | 1/2" |
Size | 1/2" |
Length | 1.88" |
Overall Height | 1" |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Brass, Pipe or Tube Size 1/2 in, Connection Type MNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2981)
- KOHLER Margaux Showerarm And Flange (16280-BN)
- SANITUBE Solid Clamp End Cap 304, 2 (16AMP4-200)
- ZORO SELECT Replacement Screen, 2-1/2 In, 304 SS (20H639)
- ZORO SELECT 1/4" FNPT Ball Cone Spring Check Valve (FP CHK 694-4F4F-B)
- ZORO SELECT 1/4" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-4B4B-B)
- ZORO SELECT 1/4" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 415-4F4F-F)
- ZORO SELECT 3/16" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-3B3B-B)
- ZORO SELECT 1-1/2" NPT Bronze Swing Check Valve (10F294)
- ZORO SELECT 1-1/4" NPT Brass Swing Check Valve (10F325)
- COMPONENT HARDWARE Encore® Knee Valve Dual pedal rough chrome valve body (KL25-3000)
- Zoro Select Valves