Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" MNPT x FNPT 316 SS Street 90 Degree Elbow
Mfr # 2UA11
Zoro # G3157576
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UA11
- Zoro # G3157576
- UPC # 190735931813
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
90 Degrees Street Elbow, Stainless Steel, 316, Class Class 3000, 1/2 in, Male, NPT, 14, 1/2 in, Female, NPT, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Street Tee, Spigot x Hub x Hub, 3 in Pipe Size (06114)
- HALSEY TAYLOR Gooseneck Glass Filler Kit, For Water Coolers (96852CA)
- MADE TO MATCH KDH8508 2 Functions Pull-Down Sprayer (KDH8508)
- ZORO SELECT Pipe Flange, Steel, Threaded, Class 300 (BULK-PF-488)
- ZORO SELECT 3/8" MNPT x FNPT 316 SS Street 90 Degree Elbow (2UA10)
- ZORO SELECT 1/4" MNPT x FNPT 316 SS Street 90 Degree Elbow (2TY99)
- ZORO SELECT Half Coupling, 2"150,316, Thrd Heavy (4381035680)
- ZORO SELECT 1-1/2" Slip On SS Slip-On Flange (4381003830)
- ZORO SELECT Half Coupling, 1-1/2", 150,304, Thrd Heavy (4381031870)
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N012018)
- ZORO SELECT 3/4" Welded SS Weld Neck Flange (4WPR5)
- Zoro Select Stainless Steel Pipe Fittings