Shop All Stainless Steel Pipes
Zoro Select
1/2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T6BND14
Zoro # G2810832
original price:
$13.99
34% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BND14
- Zoro # G2810832
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 9 in |
Inside Dia. | 5/8 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 13/16 in |
Overall Length | 9 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 13/16 in |
Inside Diameter | 5/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1838 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 9 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 131097ORB (131097ORB)
- ZORO SELECT 1/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB10)
- KEENEY MFG End Cont Wste Dc W 1/2Br (127TTWRUK)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000-3-WS1-YB-YC)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 3/8" (T6BNA03)
- ZORO SELECT 1/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA07)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA06)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA02)
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 1" (T6BNE07)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BND02)
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNF08)
- Zoro Select Pipes