Shop All PVC Pipes
Zoro Select
1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80
Mfr # 1882-060
Zoro # G2595442
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 6 in
- Pipe Fitting Material PVC
- Pipe Connection Type Threaded On One End
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1882-060
- Zoro # G2595442
- UPC # 54211114506
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 1/2" |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 263/500 in |
Overall Length | 6 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 263/500 in, Material PVC, Maximum Operating Pressure 425 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded on One End, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded, Standards ASTM D1784
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel 90 Elbow, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT (409E111N034)
- KOHLER Showerarm With 3-Way Diverter (76330-CP)
- SPEAKMAN Inlet, Speakman (RPG63-0064)
- HAYWARD FLOW CONTROL Check Valve, Ball, 1/2", PVC/FPM, S/T (TC10050ST)
- ZORO SELECT 1/2" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1882-020)
- ZORO SELECT 1/2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-084)
- ZORO SELECT 3/8" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1881-120)
- ZORO SELECT 3" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4310)
- ZORO SELECT 1-1/4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1885-120)
- ZORO SELECT 1" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-138)
- ZORO SELECT 2" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1887-020)
- Zoro Select PVC Pipes