Shop All Stainless Steel Pipes
Zoro Select
1/2" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40
Mfr # T6BND24
Zoro # G3152791
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BND24
- Zoro # G3152791
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 6 ft |
Pipe Size (Nominal) | 1/2" |
Inside Dia. | 3/4 in |
Outside Dia. | 3/4 in |
Pipe Size (Fittings) | 1/2" |
Inside Diameter | 3/4 in |
Outside Diameter | 3/4 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 6 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 3/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 3/4 in, Overall Length 6 ft, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Cast Iron Floor Drain Grid (3420G-12)
- AMERICAN STANDARD Cadet Everclean Oval Sink Wht (0419.111EC.020)
- MERIT BRASS 2 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import (K406-32)
- LEGEND VALVE 3/4" T/S-15 20 MESH SCREEN (900-091)
- ZORO SELECT 2-1/2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNJ17)
- ZORO SELECT 3" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNK19)
- ZORO SELECT 3/4" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNE25)
- ZORO SELECT 1-1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH14)
- ZORO SELECT 1/4" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB16)
- ZORO SELECT 1" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF07)
- ZORO SELECT 4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4WNL4)
- Zoro Select Stainless Steel Pipes