Shop All Brass Pipes
Zoro Select
1/2" MNPT x 51/64" TBE Brass Close Pipe Nipple Sch 40
Mfr # 706112-08
Zoro # G5123316
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 0.7969 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Low Lead Brass
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706112-08
- Zoro # G5123316
- Country of Origin United States
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 0.7969 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 51/64 in |
Overall Length | 51/64 in |
Thread Size | 1/2-14 |
Outside Diameter | 1/2 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Potable Water, Gravity Flow Yes, Material Low Lead Brass, Material Grade CA2745, Maximum Operating Pressure 1000 psi @ 200 Degrees F, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1200 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 1/2 in, Overall Length 51/64 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/4 In Outlet (31300025610000)
- BREEZE HOSECLMP 11/16-1.5 25PK (6716550)
- ZORO SELECT Half Coupling, 1/4", 150,304, Thrd Heavy (4381031810)
- TOTO Seat, Round, Soft, Close, Colonial Whit, With Cover, polypropylene, Round (SS113#11)
- ZORO SELECT 1/4" MNPT x 6-1/2" TBE Red Brass Pipe Nipple Sch 40 (461-065)
- ZORO SELECT 1" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (465-060)
- ZORO SELECT 3/4" MNPT x 4 ft TBE Red Brass Pipe Sch 40 (464-480)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (461-025)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (460-035)
- ZORO SELECT 1" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (465-120)
- ZORO SELECT 1/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (461-020X)
- Zoro Select Pipes