Shop All Stainless Steel Pipes
Zoro Select
1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT
Mfr # T4BND09
Zoro # G2530324
original price:
$6.79
23% off
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T4BND09
- Zoro # G2530324
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 5 in |
Pipe Size | 1/2" |
Outside Dia. | 13/16 in |
Inside Dia. | 5/8 in |
Pipe Size (Fittings) | 1/2" |
Overall Length | 5 in |
Inside Diameter | 5/8 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 13/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1526 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 5 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, FNPT, 3 in Pipe Size (848-030)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Weight: 1.84 (0331-3/8)
- ASCO Valve Rebuild Kit, With Instructions (302273)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (426)
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT (T4BNC05)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT (T4BND07)
- ZORO SELECT 1" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF09)
- ZORO SELECT 1/2" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND1)
- ZORO SELECT 1/8" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNA2)
- ZORO SELECT 2-1/2" MNPT x 2-1/2" TBE Stainless Steel Close Pipe Nipple Sch 40 (T6BNJ01)
- ZORO SELECT 4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNL06)
- Zoro Select Stainless Steel Pipes