Shop All Stainless Steel Pipes
Zoro Select
1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 27/32 in
Mfr # T6BND09
Zoro # G3304481
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BND09
- Zoro # G3304481
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 5 in |
Pipe Size | 1/2" |
Inside Dia. | 5/8 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 27/32 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 13/16 in |
Inside Diameter | 5/8 in |
Overall Length | 5 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Finish/Coating Stainless Steel, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1838 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., FNPT (105 2)
- AMERICAN STANDARD Stainless Steel Cartridge Screws, Pk3 (023527-0070A)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412S)
- GENOVA K00595H P Trap W/Union Pvc Dwv 1 1/2 In (K56530H)
- ZORO SELECT 4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNL02)
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 1" (T6BNE07)
- ZORO SELECT 1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 35/64 in (T6BNB03)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 3/16" (E4BNA03)
- ZORO SELECT 1" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF2)
- ZORO SELECT 3/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE08)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNE19)
- Zoro Select Stainless Steel Pipes