Shop All Brass Pipes
Zoro Select
1/2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40
Mfr # 463-050
Zoro # G2578423
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 5 in
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 463-050
- Zoro # G2578423
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 5 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Overall Length | 5 in |
Outside Diameter | 27/32 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 267 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 267 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Victorian 2-Piece Robe Hook, Polished Chrome (BAK1117C)
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU5)
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K3150-MM08)
- ZSI Cushioned Clamp, Polyurethane, Insulation (UX5834)
- ZORO SELECT 1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (461-040)
- ZORO SELECT 1/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (461-060)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (467-035)
- ZORO SELECT 2-1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (469-001)
- ZORO SELECT 1/2" MNPT x 6-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-065)
- ZORO SELECT 3/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (464-060)
- SMITH-COOPER 1/2" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011350)
- Zoro Select Pipes