Shop All Galvanized Pipes
Zoro Select
1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 6P795
Zoro # G3064993
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Standards ASTM A53, ASTM A733
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6P795
- Zoro # G3064993
- UPC # 190735930984
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 5 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Outside Diameter | 53/64 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 5 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 5 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Data Cable (146259)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in or 8mm Tube Size, Nylon, Silver, 10 PK (3175 08 13)
- KIBI Cube 2-Piece Bathroom Hardware Set (C-KBA15-2CH-1)
- LEGEND VALVE 2" BLACK UNION (350-448C)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87706)
- ZORO SELECT 2-1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (569-120)
- ZORO SELECT 1/2" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFY8)
- ZORO SELECT 2" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (568-480)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 (87804)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P805)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P842)
- Zoro Select Galvanized Pipes