Shop All CPVC Pipes
Zoro Select
1/2" MNPT x 5" TBE CPVC Pipe Nipple Sch 80
Mfr # 9861-083
Zoro # G0294086
original price:
$5.15
5% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 5 in
- Pipe Fitting Material CPVC
- Pipe Schedule 80
- Pipe Connection Type Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9861-083
- Zoro # G0294086
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 5 in |
Pipe Size (Fittings) | 1/2" |
Outside Diameter | 21/25 in |
Overall Length | 5 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 425 psi @ 73 Degrees F, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 21/25 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNI09)
- SMITH-COOPER 1/2" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014820)
- HYDRA-ZORB Strut Mount Cushion Clamp, 4-1/8" OD Tube, 304SS (100412-4-565)
- THRIFCO PLUMBING 4 Inch ABS 1/16 Bend Elbow (6792554)
- ZORO SELECT 1-1/2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (886-020C)
- ZORO SELECT 2" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (887-100C)
- ZORO SELECT 3/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-020)
- ZORO SELECT 2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-253)
- ZORO SELECT 2" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (887-120C)
- ZORO SELECT 1" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-136)
- ZORO SELECT 2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-251)
- Zoro Select Pipes