Shop All Stainless Steel Pipes
Zoro Select
1/2" MNPT x 5 ft TBE 316 Stainless Steel Pipe Sch 80
Mfr # E6BND22
Zoro # G3043135
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 80
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E6BND22
- Zoro # G3043135
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 5 ft. |
Outside Dia. | 3/4" |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Inside Dia. | 1/2" |
Overall Length | 5 ft |
Outside Diameter | 3/4 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 1/2 in |
Description
Pipe, Inside Diameter 1/2 in, Material Stainless Steel, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 3/4 in, Overall Length 5 ft, Schedule Schedule 80, Standards ASTM A312, Thread Configuration Threaded on Both Ends, Wall Thickness 0.188 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Plastic Flush Valve, Black (68-7250)
- BK RESOURCES Hand Sink Stainless Steel Faucet 2Holes 1-7/8"DR 13-3/4"Wx10"Dx5" (BKHS-D-1410-P-G)
- APOLLO EXPANSIONPEX Pex A Ball Valve 1 (EPXV1)
- T&S BRASS Valve, Solenoid, Control Faucet For - Part# Ts5Ef0001 (TS5EF0001)
- ZORO SELECT 1-1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNH17)
- ZORO SELECT 1/4" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNB23)
- ZORO SELECT 3/8" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNC21)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF03)
- ZORO SELECT 1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E4BND11)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA02)
- ZORO SELECT 1-1/4" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG01)
- Zoro Select Pipes