Shop All Stainless Steel Pipes
Zoro Select
1/2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40
Mfr # T4BND23
Zoro # G3144766
original price:
$38.45
5% off
new price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4BND23
- Zoro # G3144766
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 5 ft |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 3/4 in |
Inside Dia. | 3/4 in |
Overall Length | 5 ft |
Outside Diameter | 3/4 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 3/4 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 3/4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 3/4 in, Overall Length 5 ft, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 5/16" Flare End Cap Pipe Fitting; Brass (F40-516)
- JOHN GUEST Push-to-Connect Union Elbow, 5/16 in Tube Size, Acetal, Black, 10 PK (PM0308E-PK10)
- KOHLER Valve Replacement Kit, Replacement (1170273)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38010)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE09)
- ZORO SELECT 1" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (T4WNF1)
- ZORO SELECT 1/8" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNA10)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 2 1/2 in Overall Long, Threaded on Both Ends (T4BND04)
- ZORO SELECT 1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB13)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC06)
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI03)
- Zoro Select Stainless Steel Pipes