Shop All CPVC Pipes
Zoro Select
1/2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80
Mfr # 9861-082
Zoro # G2008404
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 4 in
- Pipe Fitting Material CPVC
- Pipe Schedule 80
- Pipe Connection Type Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9861-082
- Zoro # G2008404
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 1/2" |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 21/25 in |
Overall Length | 4 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 425 psi @ 73 Degrees F, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 21/25 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-3-304)
- DELTA Metering Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (701LF-HDF)
- FLEXTRON Gas Line Hose 3/8'' O.D.x24'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-24H)
- KOHLER Alteo Wall-Mount Diverter Bath Spout (45131-CP)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800075CG1000)
- ZORO SELECT 2-1/2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-292)
- ZORO SELECT 2" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (887-100C)
- ZORO SELECT 1" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-136)
- ZORO SELECT 3/4" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-109)
- ZORO SELECT 1-1/2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-218)
- ZORO SELECT 1-1/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (885-020C)
- Zoro Select Pipes