Shop All Brass Pipes
Zoro Select
1/2" MNPT x 4 ft. TBE Red Brass Pipe Sch 80
Mfr # 463-480X
Zoro # G2900737
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 4 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 463-480X
- Zoro # G2900737
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 4 ft |
Pipe Size (Nominal) | 1/2" |
Outside Dia. | 13/16 in |
Pipe Size (Fittings) | 1/2" |
Overall Length | 4 ft |
Outside Diameter | 13/16 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 1/2 in |
Thread Size | 14" |
Description
Pipe, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 267 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 267 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 4 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eva Euro Single Post Paper Holder Oil Rubbed Bronze (YB2808ORB)
- LEGEND VALVE 1/2" 603 THREADED ADAPTORS (201-223)
- ZORO SELECT 3" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (2WU28)
- SHARKBITE/CASH ACME 1x1MIP Straig Connector (U140LFA)
- ZORO SELECT 3/4" MNPT x 4 ft TBE Red Brass Pipe Sch 80 (464-480X)
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (463-060)
- ZORO SELECT 1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (461-040X)
- ZORO SELECT 3/8" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (462-030BSNP)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (464-600)
- ZORO SELECT 1-1/4" MNPT x 1-5/8" TBE Red Brass Pipe Nipple Sch 80 (466-001X)
- LEGEND VALVE 2" X 3-1/2" BRASS NIPPLE (311-165)
- Zoro Select Pipes