Shop All Black Pipes
Zoro Select
1/2" MNPT x 4 ft TBE Black Pipe Sch 80
Mfr # 90421
Zoro # G3104552
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 4 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90421
- Zoro # G3104552
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 4 ft |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 53/64 in |
Overall Length | 4 ft |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 53/64 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 4156 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Mixing Valve, Bronze, 7 gpm (S19-2000)
- EAGO EAGO R-108SEAT Replacement Soft Closing Toilet Seat for TB108 (R-108SEAT)
- SPEAKMAN Wrist Blade Kit, Polished Chrome, Brass (A-4WRIST)
- THRIFCO PLUMBING Nylon 1/4 Threaded Plug (9429482)
- ZORO SELECT 1" MNPT x 4 ft. TBE Black Pipe Sch 80 (90621)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Black Pipe Sch 80 (90721)
- ZORO SELECT 1-1/2" MNPT x 4 ft TBE Black Pipe Sch 80 (90821)
- ZORO SELECT 2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMU9)
- ZORO SELECT 1" x 10" Black Pipe Nipple Sch 40 (5P697)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P659)
- ZORO SELECT 1/4" MNPT x 5 ft. TBE Black Pipe Sch 80 (90222)
- Zoro Select Pipes