Shop All Galvanized Pipes
Zoro Select
1/2" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40
Mfr # 563-360
Zoro # G3146491
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 3 ft
- Pipe Fitting Material Carbon Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 563-360
- Zoro # G3146491
- UPC # 032888994980
- Country of Origin Multiple
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 3 ft |
Outside Dia. (In.) | 0.84 in |
Inside Dia. (In.) | 0.622 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Inside Diameter | 5/8 in |
Overall Length | 3 ft |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 27/32 in |
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 5/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1715 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1715 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Brass Ball Valve 3-Way (1PZA2)
- CHATHAM BRASS White Spray w/ Adapter, WHITE Complete Spray with Adapter (CB-427-4WH)
- KOHLER Flush Valve Kit, 5" x 5" x 14" Size (K-1117210)
- ZORO SELECT Shower Rod, Chrome, 36In (4EEW2)
- ZORO SELECT 2" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (568-480)
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-600)
- ZORO SELECT 2" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40 (568-300)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87706)
- ZORO SELECT 1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P766)
- ZORO SELECT 1-1/4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (566-080)
- BECK 1/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005009)
- Zoro Select Galvanized Pipes