Shop All Stainless Steel Pipes
Zoro Select
1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BND03
Zoro # G2931397
original price:
$2.55
6% off
new price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Schedule 80
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E6BND03
- Zoro # G2931397
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 2 in |
Inside Dia. | 9/16 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 13/16 in |
Pipe Size | 1/2" |
Inside Diameter | 9/16 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 13/16 in |
Overall Length | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 9/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 3217 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Shower Arm Flange - (137488)
- B & K RDC COUPL GLV 2""X3/4"" (511-384BG)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48183)
- POWERSOAK Seal Kit For Ps-200 Metcraft (28920)
- ZORO SELECT 1/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA15)
- ZORO SELECT 1" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF01)
- ZORO SELECT 1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1/2" (E6BNB07)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1-7/8" (E4BNH04)
- ZORO SELECT 1-1/2" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 80 (E6PPH10SL)
- ZORO SELECT 3/8" MNPT x 1" TBE Stainless Steel Close Pipe Nipple Sch 80, Thread Type: NPT (E4BNC01)
- ONLINEMETALS 0.75" Nom. Schedule 80 Stainless Pipe 316/316LWelded (20782)
- Zoro Select Pipes