Shop All Galvanized Pipes
This Product is Discontinued
Zoro Select
1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 10 (Discontinued)
Mfr # 78134
Zoro # G4762937
This Product is Discontinued
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 2 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78134
- Zoro # G4762937
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. (In.) | 0.5 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size | 1/2" |
Overall Length | 2 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 1/2 in |
Description
Nipple, Application Air, Gas, Potable Water, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 1/2 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT, Standards AB 1953
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.